Stand base, Type: S

Article no.: 442140 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
364 pieces in stock 364 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Switchable magnet
Connection thread M5
Alignment of connecting thread centre
Magnetic force 320 N
Length 36 mm
Width 30 mm
Height 36 mm
Type of product Magnetic foot

Identification & Classification

Article number 442140 S
EAN / GTIN 4045197551207
Manufacturer number 442140 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces.
Powerful attachment magnet with Vee sole. Switching by rotary handle.

Suitable for:

Jointed arms No. 442110 and 442114.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart