{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue; black | |
| Arms move freely | yes | |
| Number of jointed arms | 2 | |
| Length of jointed arm 1 L1 | 110 mm | |
| Length of jointed arm 2 L2 | 101 mm | |
| Connection | drive shank; thread | |
| Size of connection thread, thread | M8 | |
| Size of connection thread, drive shank | M6 | |
| For dial indicators with shank ⌀ | 6 mm; 8 mm | |
| Alignment of connection, drive shank | at the side | |
| Magnetic foot | no | |
| Radius of action | 240 mm | |
| Material | steel | |
| Clamping force generation | mechanical | |
| Stand type | 3D jointed arm | |
| Type of product | jointed arm |
| Article number | 441610 240 | |
| EAN / GTIN | 4062406729745 | |
| Manufacturer number | 441610 240 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |