{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Decorative finishes | Beech | |
| With push handle | yes | |
| Material of handle | steel tube | |
| Width of support faces | 335 mm | |
| Height of retaining clip | 300 mm | |
| Usable width | 335 mm | |
| Usable depth | 1,070 mm | |
| Type of wheel/castor | fixed wheel; Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Area of application | Tool trolley | |
| Type of product | plate trolley | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel; steel hollow section construction | |
| Max. load capacity | 600 | |
| Overall width | 610 mm | |
| Overall depth | 1,070 mm | |
| Overall height | 1,321 mm | |
| Mobile | yes |
| Article number | 4411 | |
| EAN / GTIN | 4017976344119 | |
| Manufacturer number | 4411 | |
| L-Number | L90080 1064 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |