{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Squares | 15 | |
| With ratchet function | no | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 10 mm | |
| Special features, for hexagon head screws | with plastic sleeve | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length | 145 mm | |
| Drive | handle | |
| Output drive | for hexagon head screws |
| Article number | 440.10 | |
| EAN / GTIN | 3148517679733 | |
| Manufacturer number | 440.10 | |
| L-Number | L60130 976 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |