{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Decorative finishes | beech | |
| With push handle | yes | |
| Number of handles | 1 | |
| Material of handle | steel tube | |
| With door | yes | |
| Design of door | swing door 2 leaves | |
| Type of lock | bar lock | |
| Prepared for padlocks | yes | |
| With loading area | yes | |
| Material of loading area | sandwich panels | |
| Load capacity per loading area | 90 | |
| Usable width | 1,000 mm | |
| Usable depth | 680 mm | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Treadless tyres | yes | |
| Area of application | tool trolley | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | steel angle section construction | |
| Max. load capacity | 750 kg | |
| Overall width Bg | 1,170 mm | |
| Overall depth Tg | 740 mm | |
| Overall height Hg | 1,792 mm | |
| mobile | yes |
| Article number | 4392 | |
| EAN / GTIN | 4017976043920 | |
| Manufacturer number | 4392 | |
| L-Number | L90080 73 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |