This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital lever indicator, contact point length 14.5 mm, Measuring range per direction / Body ⌀: 0,4/43mm

Article no.: 436500 0,4/43

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 436500 0,4/43
EAN / GTIN 4059192013301
Manufacturer number 4305120
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

Digital lever indicator with digital and analogue display 1/1000 reading.
Measurement mode. Normal / MIN / MAX / MAX-MIN. A correction factor can be entered.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032, clamping spigot ⌀ 8 mm, contact point key, carbide contact point ⌀ 2 mm.

Optional extras:

Data cable No. 498951. See No. 436210; 436240 for spare contact points.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart