Lever dial indicator with horizontal dial contact point length 17.4 mm, Measuring range (reversible) / housing ⌀: 0,4/39mm

Article no.: 436271 0,4/39
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 34.26 /pcs.
  • US $ 27.38 /pcs.
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (reversible) / housing ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range per direction 0.4 mm
Scale divisions 0.01 mm
Variation range fe 8 µm
Total variation range ftot 13 µm
Hysteresis error fu 3 µm
Measurement ball ⌀ 2 mm
Pivot range 2×120 degrees
Contact point length 17.4 mm
Gauging force 0.3 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 39 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification & Classification

Article number 436271 0,4/39
EAN / GTIN 4946368675800
Manufacturer number 513-454-10E
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Lever dial indicators with horizontal dial.
1/100 reading.
High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
Mitutoyo − ruby mounted mechanism with carbide measurement ball. Unaffected by magnetic fields.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436511, centring holder No. 436512, articulated holder No. 359680.

Spare part:

Spare contact point with carbide or ruby ball tip can easily be ordered from www.hoffmann-group.com.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart