Hex ball-ended L-Key Output hex 5/64 L.18mm x 102mm

Article no.: 43573005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 43573005
EAN / GTIN 4018754332885
Manufacturer number 43573005
L-Number L60010 7887
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Product features:
  • for inch hex socket screws
  • ball-ended at the long end of the shaft
  • pivoting angle of up to 25° to each side
  • Chrome Alloy Steel, nickel-plated

Feature:

  • Output hex drive external (inch): 5/64
  • L1: 18 mm
  • L2: 102 mm
  • Drive profile: hex
  • Weight (g): 4 g
  • Weight in kg: 0 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart