{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Measuring range | 4.5 mm - 6 mm | |
| Repetition accuracy without dial gauge | 0.5 µm | |
| Measurement depth | 80 mm | |
| Number of contact points | 9 | |
| Centring plate width | 4 mm | |
| Packaging | sturdy box | |
| Type of product | 2-point precision bore gauge |
| Article number | 435050 4,5-6 | |
| EAN / GTIN | 2050001039989 | |
| Manufacturer number | 10000000 | |
| Manufacturer/responsible person | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 Fellbach, Germany, www.schwenk-lmt.de |