{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Housing diameter | 59.5 mm | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| IP index of protection | IP54 | |
| Thickness of housing | 32.9 mm | |
| Material of the housing | aluminium | |
| DIsplay | digital | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 12.5 mm | |
| Min. measuring force | 1.1 N | |
| Max. measuring force | 2.6 N | |
| Power supply | battery-powered | |
| Measurement deviation E MPE | 0.005 mm | |
| Clamping shank diameter | 8 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Index of protection / protection class | IP degree of protection | |
| Scale graduations, digital | 0.001 mm | |
| Adjustable tolerance marks | yes | |
| Unit for reading, digital | millimetre; inch | |
| Reading | 0.001 mm | |
| Reading | 0.0001 in | |
| Interface | Opto RS232C; USB interface | |
| Preset function | yes | |
| Can be calibrated | yes | |
| Content | single part | |
| Can be recalibrated | yes | |
| Type of product | dial indicator |
| Article number | 434334 50 | |
| EAN / GTIN | 4069515053693 | |
| Manufacturer number | 434334 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |