{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for recessed TORX® screws | |
| Material | chromium alloy steel | |
| Length of blade l1 | 100 mm | |
| Overall length L | 116 mm | |
| Type of handle | t-handle | |
| Special features, for recessed TORX® screws | black tip | |
| Type of product | screwdriver | |
| Surface | matt chrome-plated | |
| Drive | handle |
| Article number | 43293010 | |
| EAN / GTIN | 4018754319459 | |
| Manufacturer number | 43293010 | |
| L-Number | L60010 7668 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |