{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| Blade length | 200 mm | |
| Type of handle | t-handle | |
| Width across flats, for hex socket screws | 8 mm | |
| Special features, for hex socket screws | black tip | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | matt chrome-plated | |
| Overall length L | 235 mm | |
| Drive | handle | |
| Output drive | for hex socket screws |
| Article number | 43250080 | |
| EAN / GTIN | 4018754091485 | |
| Manufacturer number | 43250080 | |
| L-Number | L60010 4701 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |