Dial indicator shock-resistant 10/58 mm

Article no.: 432000 10/58
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 21.00 /pcs.
  • US $ 30.43 /pcs.
on request
In stock
2,624 pieces in stock
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Rotatable dial face yes
Measurement variation MPE (measurement range) 15 µm
adjustable tolerance marks yes
Gauging force 0.7 N - 1.5 N
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432000 10/58
EAN / GTIN 4045197204189

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.
Shock-resistant by gear rack sleeve. Full metal version with plastic dial glass.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart