Parallel clamp with double spindle guide, spread up to 70 mm, 50 mm reach

Article no.: 430-070
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product clamps
Type of clamp Parallel clamp
Max. reach 50 mm
Max. clamping force 4,000 N
Capacity min. 0 mm
Capacity max. 70 mm
Material of clamping arms steel
Type of operation two-handed
Shape of frame U-shape
Content single part

Identification & Classification

Article number 430-070
EAN / GTIN 4027474606329
Manufacturer number 430-070
L-Number L80010 1593
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The parallel clamps of the series 430 are used in crafts, industry, and workshops for the precise, parallel adjustment of the clamping surfaces thanks to their double spindle guidance.
  • Tensile force up to 4,000 N
  • Smooth-running spindles ensure an even higher power transmission.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Span (max.) [mm]: 70 mm
  • Span (max.) [inch]: 2 3/4
  • Total length [mm]: 100 mm
  • Total length [inch]: 3 15/16
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 50 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 70 mm / 50 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart