{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | silver oxide-zinc (AgO) | |
| International size | button cell (357 / SR44) | |
| IP index of protection | IP65 | |
| Packaging | box | |
| Power supply | battery-powered | |
| Barrel diameter | 18 mm | |
| Measuring spindle diameter | 6.35 mm | |
| Rotating measuring spindle | yes | |
| Parallelism of the measuring faces | 1 µm | |
| Flatness of measuring faces | 0.3 µm | |
| Hand temperature protection | no | |
| Type of spindle | ground | |
| With setting dimension | no; no | |
| Number of micrometer standards | 1 pcs. | |
| Length of setting dimension | 25 mm | |
| Exchangeable measuring tips | no | |
| Reading, millimetre | 0.001 mm | |
| Interface | Digimatic; Digimatic; USB interface | |
| Preset function | yes | |
| Height of numerals | 7.5 mm | |
| Changeover between relative and absolute measurement | yes | |
| Messweg Spindel | 25 mm | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | outside micrometer | |
| Spindle pitch | 0.5 mm | |
| Ratchet | yes | |
| Locking / clamping lever | yes | |
| Unit for reading | millimetre | |
| Measurement technology | digital | |
| Measuring face version | spherical measuring surface | |
| Graduation of barrel | 1/100 mm | |
| Measuring face surface | carbide tipped | |
| Accuracy ± | 1 µm | |
| Error limit | 1 µm | |
| Measurement deviation E MPE | ±1 µm | |
| Min. measuring force | 5 N | |
| Max. measuring force | 10 N | |
| Number of micrometers | 1 pcs. | |
| Overall length | 200 mm | |
| Overall width | 107 mm | |
| Overall height | 35 mm | |
| Min. measuring range | 0 mm | |
| Measuring range max | 25 mm | |
| Standard | works standard | |
| Test certificate | no | |
| Can be calibrated | yes | |
| Content | single part |
| Article number | 421527 0-25 | |
| EAN / GTIN | 4946368672861 | |
| Manufacturer number | 293-234-30 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |