Digital external micrometer, Measuring range: 0-25mm

Article no.: 421492 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 37.18 /pcs.
  • US $ 23.87 /pcs.
on request
In stock Available in 5-10 working days
337 pieces in stock 337 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 3611
  • IP Index of Protection: IP 54
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard ISO 3611
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Measurement deviation E MPE ±2 µm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
IP Index of Protection IP 54
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification & Classification

Article number 421492 0-25
EAN / GTIN 4062406051488
Manufacturer number 421492 0-25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Easy-to-read display. Carbide-tipped measuring faces.
Digital and analogue graduations. Dust-proof and splash-proof metal casing.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032. 1 plug-in sphere for measuring curved surfaces.

Warning:

Intended use
  • Outside micrometer for digital and analogue readings.
  • For both industrial and private use.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose to strong magnetic fields or high-voltage environments.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Only open the housing on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart