Digital external micrometer i-wi with interchangeable anvils 0-25 mm

Article no.: 421323 0-25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 35.01 /pcs.
  • US $ 22.47 /pcs.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
9 pieces in stock
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Scale divisions 0.0001 inch
Reversible reading mm / inch
Error limit 4 µm
Spindle ⌀ 6.5 mm
Spindle pitch 5 mm
Interface MAHR i-wi radio system
IP Index of Protection IP 65
Digit height LCD display 10 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Number of measuring tips 6
Packaging sturdy box
Wireless application Manufacturer’s software
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421323 0-25
EAN / GTIN 4059192063719
Manufacturer number 4157150

Description

Version:

External micrometers with non-rotating spindle and interchangeable anvils. Spindle pitch 5 mm per revolution reduces the approach time. 10 mm tall characters on high-contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Button for changeover between relative and absolute measurement. Zero setting in any position. A well-arranged tolerance display with additional warning limits allows the user to recognise whether the workpiece is within the tolerance limits.
The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 1 battery No. 081560 size CR2032.
6 pairs of interchangeable anvils with:
  • Flat measuring faces ⌀ 6.5 mm.
  • Disc anvils ⌀ 11.3 mm.
  • Reduced measuring faces ⌀ 2 mm.
  • Convex measuring faces ⌀ 7 mm.
  • Blade anvils 0.75×7 mm.
  • Cone 60° ⌀ 0.5 – 5.5 mm.

Optional extras:

i-wi radio receiver No. 498912.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart