{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width across flats, for external bi-hex screws | 60 mm | |
| Type of product | spanner | |
| Material | special steel / special alloy | |
| Surface | bright finish | |
| Standard | DIN 7444 | |
| Overall length | 270 mm | |
| Set | no | |
| Output drive | for external bi-hex screws |
| Article number | 42050060 | |
| EAN / GTIN | 4018754024285 | |
| Manufacturer number | 42050060 | |
| L-Number | L60010 4941 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |