{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 3611 | |
| Measuring range | 0 mm - 25 mm | |
| Scale divisions | 0.01 mm | |
| Measurement deviation E MPE | ±2 µm | |
| Micrometer barrel graduations | 1/50 mm | |
| Spindle ⌀ | 6.35 mm | |
| Spindle pitch | 1/50 mm | |
| Barrel ⌀ | 18 mm | |
| Ratchet | yes | |
| Hand temperature protection | yes | |
| Measurement technology | analogue | |
| Type of measurement face | carbide tipped | |
| Packaging | sturdy box | |
| Type of product | External tube micrometer |
| Article number | 420500 0-25 | |
| EAN / GTIN | 4946368385624 | |
| Manufacturer number | 102-301 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |