1,000 V insulated ratchet cable cutter 52 mm capacity

Article no.: 414.52AVSE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 414.52AVSE
EAN / GTIN 3148511755051
Manufacturer number 414.52AVSE
L-Number L60130 1407
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Insulation with safety colour code
  • Can be operated with one hand
  • No deformation of the cut cable
  • Cutting edge made of forged, hardened steel
  • Max. Cutting cross-section HTA: 240 mm²
  • Current cable NS: 3x150 + 70 or 3x240 + 95

Feature:

  • W [mm]: 140
  • E [mm]: 37
  • H [mm]: 37
  • L [mm]: 280
  • [kg]: 1.05

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart