Accessory set for digital calipers, maximum jaw thickness: 3,5mm

Article no.: 412747 3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days

Select article variation and quantity

maximum jaw thickness (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for maximum jaw thickness 3.5 mm
Type of product Calipers

Identification & Classification

Article number 412747 3,5
EAN / GTIN 4045197924476
Manufacturer number 412747 3,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Accessories for digital calipers. For measurement of recesses, grooves, and hole spacings.

Suitable for:

Digital calipers up to 150 mm measurement range or jaw thickness up to 3.5 mm.

Supplied with:

3 pairs of measuring tips with measuring discs ⌀ 6 mm, ⌀ 10 mm, ⌀ 12.5 mm, 2 pairs of measuring tips with anvil cones ⌀ 9 mm, 60° and ⌀ 12 mm, 60°, 1 pair of measuring tips with measuring cylinders ⌀ 1.5×9 mm, 1× hexagon key L-wrench.
2 pairs of contact point carriers long and short,
1 spring system for constant gauging force.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart