Combination spanner 3/8″ L.125mm

Article no.: 40582424
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 40582424
EAN / GTIN 4018754170913
Manufacturer number 40582424
L-Number L60010 3250
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Made in Germany - STAHLWILLE Combination spanner, imperial, spline drive spline size {581} (), jaw side angled at 15 °, length 125 mm, , HPQ® high performance steel, chrome-plated, 40582424.
  • Special manufacturing process enables thin-walled rings - perfect for screwing in hard-to-reach places.
  • The AS-Drive profile prevents edge damage caused by force being applied to the flanks of the screw or nut.
  • The double-T profile gives the spanner high bending strength.
  • The distinctive STAHLWILLE round finish gives the spanner a non-slip and pleasant feel for safe working, even with oil-smeared hands.
Features:
  • inch, equal Jaw widths
  • Jaw position 15°.
  • with spline drive profile
  • Ring side cranked by 15
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • HPQ® high performance steel, chrome-plated
  • Fed. Spec. GGG-W-636 E / MS-33787 / MIL-W-8982

Feature:

  • a1: 5.2 mm
  • a2: 7 mm
  • Alloy: HPQ® high performance steel, chrome-plated.
  • d: 14.8 mm
  • Length mm (L): 125 mm
  • Jaw position: 15°
  • Drive profile: Spline drive
  • Size of output profile: 12
  • Weight: 31g
  • Width across flats [inch]: 3/8 ″
  • Width across flats 1 [inch]: 3/8 ″
  • Width across flats 2 [inch]: 3/8 ″
  • Width mm (b): 20.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart