diamond cut-off wheel D1A1R 50x1.4x10.0mm D151 (medium) for glass/ceramic/tungsten carbide

Article no.: 4007220666043
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220666043
EAN / GTIN 4007220666043
Manufacturer number 68405025
L-Number L51220 5
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fibre-reinforced plastics (GRP/CRP). They are characterized by their particularly efficient cutting performance because of their large chip spaces.

Feature:

  • Protective segment per side: no
  • Shape: D
  • Width, metric: 1.4 mm
  • Blade thickness: 1 mm
  • Dia. hole: 10 mm
  • Dia. external, metric: 50 mm
  • Grit size: D 151

Advantage:

  • The continuous coating is particularly suitable for very fine separating cuts.

Application:

  • Recommendations for use: The fine grit size D 151 is suitable for cutting glass, ceramic and tungsten carbide. For small geometries, it is also suitable for trimming and cutting fibre-reinforced plastics (GRP/CRP) to size.
  • Applications: Cutting; Cutting out holes; Trimming
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Glass
    • Technical ceramics
    • Tungsten carbide
    • Materials that can be worked: Abrasive materials; Fibre-reinforced thermosetting plastics (GRP, CRP); Glass; Technical ceramics; Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart