PFERD Connecting cable RCK AK 5 metres

Article no.: 4007220538869
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220538869
EAN / GTIN 4007220538869
Manufacturer number 98990043
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The RCK drive system with continuous speed control is an innovative solution that generates less noise and vibration than conventional drives.
  • The combination with the mobile control unit and various handpieces makes the system particularly light, comfortable and flexible for users in use.
  • In addition, the handpieces allow the use of a wide variety of tools in almost all industries.
  • The RCK drive system was designed with the focus on ergonomics and efficiency.
  • It enables comfortable working with maximum productivity in continuous use.
  • 5 meter long RCK connection cable for use with RCK handpieces.
  • Due to its special design, the RCK drive system is particularly quiet in operation. Due to the interaction of the control unit and handle, the RCK drive system is an energy-efficient and cost-efficient alternative for industrial applications.

Feature:

  • Length metric: 5 m
  • Net weight: 0,546 kg

Advantage:

  • Increases productivity by up to 50% thanks to constant speed.
  • Comfortable, ergonomic working with fast, optimal results.
  • Can be used with power supply or mobile with battery pack for a variety of industrial applications.
  • In battery operation, it can also be used within conductive components.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart