Robot spindle PGAS 4/12 RS 1,200 RPM/380 watts

Article no.: 4007220234112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220234112
EAN / GTIN 4007220234112
Manufacturer number 80115019
L-Number L51050 1742
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS robot spindles are manufactured according to the most stringent quality criteria and the latest technological standards, and are ideal for stationary applications in robot cells and machine tools and for installation in transfer lines. Whether you have a general or a specialized application, the comprehensive PFERD TOOLS range offers the ideal combination of innovative tools and powerful, durable robot spindles – all from a single source. The exhaust air flow of the air grinder is at the back. The robot spindle is characterized by its very high concentricity in continuous use. It has a stainless steel collet mounting and a planetary gear. Quick coupling, speed throttle, 6 mm collet, 1 key each EM size 17 mm and DM size 20/22 mm.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 380 Watt
  • Rotational speed: 1200 RPM
  • Collet group: 16
  • Width, metric: 42 mm
  • Rotational direction: Clockwise
  • Air supply hose outer dia.: 10 mm
  • Exhaust hose internal dia.: 12 mm
  • Air consumption, at idle: 0.71 m³/min
  • Air consumption, under load: 0.51 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 201 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 1.415 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 42 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Double spindle bearing for a longer tool life.
  • High torque due to planetary gear.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart