Marking pen MST 32 DV Coarse frequency: 32,000 strokes/min.

Article no.: 4007220231098
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220231098
EAN / GTIN 4007220231098
Manufacturer number 80600150
L-Number L51050 1415
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • coarse

Description:

The marking pen with high stroke frequency is suitable for applying markings and labels. The exhaust air flow is at the front. The air grinder with ring throttle has to be used with oil. 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), tungsten carbide engraving needle. The version comes with a coarse engraving needle.

Feature:

  • Operating pressure: 6.3 bar
  • Throttle type: Ring
  • Version: coarse
  • Needle width: G (coarse)
  • Width, metric: 17 mm
  • Air consumption, at idle: 0.03 m³/min
  • Air consumption, under load: 0.02 m³/min
  • Length, metric: 162 mm
  • Number of oil drops [min]: 1 Tropfen
  • Net weight: 0.152 kg
  • Air supply hose internal dia.: 4 mm
  • Exhaust direction: front
  • Frequency, to: 32000 Hub/min
  • Height: 17 mm

Advantage:

  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Very high stroke frequency.
  • Easy guidance thanks to slim, lightweight design.
  • The drive with a rotary valve can be used for longer periods of time.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart