Electric motor EMER 8/280 230 volts 28,000 RPM/750 watts

Article no.: 4007220217795
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220217795
EAN / GTIN 4007220217795
Manufacturer number 83700330
L-Number L51050 1615
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The electric motor has a DIN 10 connection and has stepless adjustable speed. 4 m power cable, 2 keys. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 750 Watt
  • Power output: 410 Watt
  • Rotational speed range, from: 8500 RPM
  • Rotational speed range, to: 28000 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 77 mm
  • Connection coupling [DIN]: 10
  • Length, metric: 430 mm
  • Net weight: 2.03 kg
  • Height: 77 mm

Advantage:

  • Stepless rotational speed regulation.
  • Digital electronics for maintaining a constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart