PFERD TOOLS Step drill HSS 12 drilling steps dia. 6-37 mm 3-surface shaft dia. 10 mm HICOAT coated

Article no.: 4007220166086
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cooling lubricant no
Interface position on the machine
Holder type Plain shank
Dry machining suitable
Type of mounting spigot
Shank diameter DS 10 mm
Shank length LS 25 mm
Cutter diameter, min. Dc min. 6 mm
Cutter diameter, max. Dc max. 37 mm
Configurable no
Tolerance of cutter diameter manufacturer tolerance
Number of steps 12
Product designation (type) H
Tool material HSS
Machining group M (stainless steel); N (non-ferrous metals); P (steel)
Cutting media, manufacturer’s designation HC-FEP
Coating coated
Interface joint 1
Overall length L 100 mm
Type of product stepped drill

Identification & Classification

Article number 4007220166086
EAN / GTIN 4007220166086
Manufacturer number 25201045
L-Number L51140 832
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Description

Version:

  • HC-FEP

Description:

  • HSS step drills for drilling and deburring thin sheets, pipes and profiles made from various materials.
  • To ensure reliable torque transmission, all step drills have a three-surface shaft.
  • HSS step drills with premium HICOAT coating HC-FEP are wear resistant and versatile as they can be used to process steel, stainless steel (INOX), non-ferrous metals, thermoplastics and duroplastics.
  • Step drills with HICOAT coating HC-FEP provide good high-temperature hardness and resistance to oxidation.
  • They can therefore also be used on hard materials without the addition of coolants.

Feature:

  • Number, drill steps: 12 pcs.
  • RPM from, rust and acid-resistant steels: 90 RPM
  • RPM from, soft non-ferrous metals: 180 RPM
  • RPM from, steels over 700 N/mm²: 90 RPM
  • RPM from, steels up to 700 N/mm²: 180 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 90 RPM
  • RPM to, rust and acid-resistant steels: 1060 RPM
  • RPM to, soft non-ferrous metals: 2400 RPM
  • RPM to, steels over 700 N/mm²: 1060 RPM
  • RPM to, steels up to 700 N/mm²: 1600 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 1060 RPM
  • Version: HC-FEP
  • Drill steps: 6.0/9.0/12.5/15.2/18.6/20.4/22.5/26.0/28.3/30.5/34.0/37.0
  • Dia. shank, metric: 10 mm
  • Drilling range, from: 6 mm
  • Drilling range, to: 37 mm
  • Length, total: 100 mm

Advantage:

  • Drilling and deburring in a single step.
  • Completely smooth running and a high cutting performance.
  • The high-quality drill tip ensures effortless centring and drilling.
  • The tool taper makes it easier to pull back from drilled plates.
  • Chips which do not break are neatly removed as with a spiral drill.

Application:

  • Recommendations for use: Use HSS step drills on sheets, pipes and profiles with a maximum thickness of 4 mm. Step drills with a HICOAT coating can also be used without the addition of coolants. Step drills with a HICOAT coating are especially well-suited to use on stainless steel (INOX).
  • Applications: Countersinking; Deburring; Drilling
  • Drive types: Column drill; Power drill

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast steel
    • Chipboard
    • Copper
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Other
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Case-hardened steels; Cast steel; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; Wood; Zinc

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart