Grinding wheel ER 70x6.2x10 mm Performance Line SG for steel/stainless steel/cast material

Article no.: 4007220165508
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel roller fabric, slit

Identification & Classification

Article number 4007220165508
EAN / GTIN 4007220165508
Manufacturer number 65307061
L-Number L51160 42
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Grinding wheel with high grinding performance and good tool life for work in hard-to-reach areas.

Feature:

  • RPM, max.: 21800 RPM
  • Shape: ER / 1 / T1
  • Width, metric: 6.2 mm
  • Dia. hole: 10 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 70 mm

Advantage:

  • High grinding performance.
  • Good tool life.

Application:

  • Applications: Chamfering; Deburring; Grouting; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Cast iron; Cast steel; Stainless steel (INOX); Steel

Note:

  • Can be used with mounted arbor on straight grinders up to the maximum rotational speed of the arbor.
  • Use only for peripheral grinding.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart