PFERD TOOLS Cut-off wheel EHT 150x3.0x22.23 mm flat Performance Line SG STEEL for steel

Article no.: 4007220162248
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Trennscheibe EHT 150x3,0x22,23 mm gerade Leistungslinie SG STEEL für Stahl
Colour blue

Identification & Classification

Article number 4007220162248
EAN / GTIN 4007220162248
Manufacturer number 61322222
L-Number L51080 106
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Description

Description:

  • The broad range Performance Line SG offers a high-performance tool solution for every application and every material.
  • Performance Line SG tools achieve optimum results with maximum economic efficiency.
  • Cut-off wheel for steel with high cutting performance and maximum tool life.

Feature:

  • PFERD TOOLS type: EHT 150-3,0 SG STEEL
  • Max. RPM: 10200 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 3 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 150 mm

Advantage:

  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart