HSS pilot drill tungsten carbide hole cutter dia. 60-105 mm, tool height 8 mm dia. 8 mm L 48 mm

Article no.: 4007220063897
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre drills

Identification & Classification

Article number 4007220063897
EAN / GTIN 4007220063897
Manufacturer number 25500848
L-Number L51140 974
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Pilot drills from PFERD TOOLS are used in combination with HSS hole saw arbors, quick-mounting systems for hole saws and hole cutters. The HSS pilot drill is replaceable.

Feature:

  • Suitable for: LOS HM 60–105
  • Height: 8 mm

Application:

  • Applications: Drilling
  • Drive types: Column drill

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart