heat-resistant backing pad with clamping nut dia. 125 HT-GT M14 for angle grinders 125

Article no.: 4007220032404
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 4007220032404
EAN / GTIN 4007220032404
Manufacturer number 44890210
L-Number L51050 828
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

Flexible and extremely temperature-resistant backing pad with a long tool life due to the highly temperature-resistant material. Enables high-precision work thanks to high flexibility. According to ISO 15636.

Feature:

  • PFERD type: HT-GT 125
  • RPM, max.: 12200 RPM
  • Suitable for dia. metric: 125
  • Suitable for: Angle grinder 125, mounting M14
  • Version: No information
  • Dia. thread: M14

Supplied with:

  • The matching clamping nut is included.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart