COMBIDISC felt discs CDR-FR dia. 75 mm for pre-polishing and high-gloss polishing

Article no.: 4007220004791
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification & Classification

Article number 4007220004791
EAN / GTIN 4007220004791
Manufacturer number 42003075
L-Number L51050 129
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Suitable for polishing with polishing paste bars, abrasive pastes or diamond polishing pastes in face grinding on small and medium-sized surfaces. The CDR clamping system has a screw connection with external thread (plastic) on the tool side. Also suitable for the systems used on the market: Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock System B, Roll-On.

Feature:

  • Clamping system: CDR system
  • RPM, opt. from: 1200 RPM
  • RPM, opt. to: 2500 RPM
  • ø outer metric: 75 mm

Advantage:

  • Highly economical due to quick tool change.
  • High level of comfort thanks to easy handling and low-vibration work.
  • No malfunctions during use due to sticking, slipping or loosening.

Application:

  • Recommendations for use: Use COMBIDISC felt wheels with abrasive sheet holder on flexible shaft drives with angle handpiece, small pneumatic or electric angle grinders. Use a suitable grinding oil for the material to significantly increase the service life and grinding performance of the tools. When changing the polishing paste, use a new, unused felt wheel. For best performance, use at a recommended cutting speed of 5-10 m/s. This achieves an ideal compromise between polishing performance, temperature load on the workpiece and tool wear.
  • Machining tasks: Polishing
  • Drive types: Angle grinder; cordless angle grinder; flexible shaft drive; straight grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc

Supplied with:

  • Please order tool holder separately.

Note:

  • The maximum permissible peripheral speed is 50 m/s.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart