{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red | |
| Version | straight | |
| Blade length | 50 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Blade diameter | 3 mm | |
| Type of product | screwdriver | |
| Surface | chrome-plated | |
| Overall length | 125 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for recessed TORX® screws |
| Article number | 400.6-50 | |
| EAN / GTIN | 7610733007707 | |
| Manufacturer number | PB 400.6-50 | |
| L-Number | L60060 1663 |