{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Collar diameter D3 | 35 mm | |
| Collar height L3 | 5 mm | |
| Nominal length L | 200 mm | |
| Thread size d1 | M24 | |
| Thread length b | 125 mm | |
| Left-hand thread | no | |
| Drive profile | internal hexagon drive | |
| Drive size | 5AF | |
| Thread pitch | 3 mm | |
| Surface | annealed | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | machine screw | |
| Thread type | M | |
| Material | steel | |
| Strength class | 12.9 |
| Article number | 382051 | |
| EAN / GTIN | 4020772382056 | |
| Manufacturer number | 382051 | |
| L-Number | L30120 362 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |