Grease gun, capacity 500 cm3 or 400 g of grease, cartridge or bulk

Article no.: 378A.50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grease gun

Identification & Classification

Article number 378A.50
EAN / GTIN 3662424048296
Manufacturer number 378A.50
L-Number L60130 8729
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Grease cartridge
  • Use with standard cartridges or with loose grease
  • Hose approved according to standard 1283 (static pressure and flaking)
  • Construction of rubber hose approved according to standard DIN20024

Feature:

  • Working pressure: 400 bar, with venting option
  • Content 500 cm³ or 400 g grease
  • Hose diameter: 13.1 mm
  • Bend radius of the hose: 90 mm
  • Length: 370 mm (without hose)
  • Weight (kg): 1.356

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart