{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Verlängerungs-Mutter | |
| Width across corners e | 30.14 mm | |
| Thread size d | M18 | |
| Surface | black | |
| Type of product | nut | |
| Thread type | metric ISO coarse thread | |
| Material | steel |
| Article number | 375396 M18 | |
| EAN / GTIN | 4069515013789 | |
| Manufacturer number | 375396 M18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |