T-nut long, T-slot nominal size / thread: 8/M6mm

Article no.: 375325 8/M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
932 pieces in stock 932 pieces available in 5-10 working days

Select article variation and quantity

T-slot nominal size / thread (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508L
T-slot nominal size 8 mm
Thread M6
Nut height 10 mm
Width a 7.7 mm
Width e 13 mm
Height k 6 mm
Length 26 mm
Type of product Tee-nut

Identification & Classification

Article number 375325 8/M6
EAN / GTIN 4020772084653
Manufacturer number 84657
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Application:

Particularly suitable for high precision machines, to protect table slots.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart