{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | no | |
| Slot nominal size | 16 mm | |
| Type of fastening | thread | |
| Surface | burnished | |
| Type of product | t-nut | |
| Material | steel |
| Article number | 375316 16 | |
| EAN / GTIN | 4069515011679 | |
| Manufacturer number | 375316 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |