Clamping mandrel for through hole 103 mm

Article no.: 370015 103
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

External ⌀ D1 103 mm
External ⌀ D 132.9 mm
Tolerance external ⌀ h9
D2 smallest clamping ⌀ 29.3 mm
⌀ D3 M 16
⌀ D4 M 6/118
H 45.5 mm
H1 37.6 mm
Clamping force 44.5 kN
maximum tightening torque 280 Nm
max. clamping travel 0.38 mm
Type of product Mandrel

Identification numbers & Classifications

Article number 370015 103
EAN / GTIN 4046368384501
Manufacturer number 38450

Description

Version:

  • Base body of structural steel including steel screw.
  • 5-face machining possible.
  • Very high repetition accuracy.
  • Easy machining of the base body at the desired clamping ⌀.

Application:

For clamping workpieces in an existing bore.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart