{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 2 pcs. | |
| Manufacturer’s designation | Exzenter-Spannklemme | |
| Tightening torque of screw max. | 135 Nm; 55 Nm | |
| T-slot width | 22 mm | |
| Type of product | clamp | |
| Max. clamping force F | 27 kN | |
| With screw / thread | yes | |
| For T-slots | yes | |
| Material | brass; steel | |
| Content | set |
| Article number | 370009 22 | |
| EAN / GTIN | 4046368509362 | |
| Manufacturer number | X50936 | |
| Manufacturer/responsible person | IBT GmbH, Paul-Friedländer-Straße 8, 65203 Wiesbaden, Germany, www.ibt-gmbh.de |