Tyrolit cut-off wheel straight 115x2,5x22,23 mm A30 STANDARD steel

Article no.: 367565
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 367565
EAN / GTIN 9003173675656
Manufacturer number 367565
L-Number L50150 309
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • This STANDARD cut-off wheel offers operators an economical solution for cutting a wide range of steel moulds.
  • It is a comfortable to use product for your daily challenges, not least because of the low thermal load on the workpiece.
  • In any case, the STANDARD cut-off wheel is a good choice for efficient cutting of steel materials.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 S- BF
  • Main dimension: D x T x H = 115 x 2,5 x 22,23

Advantage:

  • Convenient cutting with excellent lifetime
  • Short working times thanks to very good cutting ability and a low thermal load on the workpiece (heat build-up)
  • No reworking, such as cleaning or deburring, required

Application:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for long lifetime and maximum stability

Material:

  • Steel
  • Steel

Suitable for:

  • Angle grinder

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for long lifetime and maximum stability

Note:

  • For machining different steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart