Tyrolit rough grinding wheel 150x6x22,23 A30R STANDARD inox

Article no.: 367550
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Schruppscheibe 150x6x22,23 mm gekröpft A30R STANDARD Edelstahl

Identification & Classification

Article number 367550
EAN / GTIN 9003173675502
Manufacturer number 367550
L-Number L50200 34
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • The powerful STANDARD INOX rough grinding wheel is specially designed for stainless steel applications and combines a long lifetime and best cutting ability.
  • This is achieved by the use of regular aluminium oxide.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 R- BF INOX
  • Main dimension: D x U x H = 150 x 6 x 22,23

Advantage:

  • Bond system specially tailored to stainless steel with very good abrasiveness and lifetime
  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for very good results on stainless steel
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort

Application:

  • 6 and 6,5 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Material:

  • Stainless steel
  • Stainless steel

Suitable for:

  • Angle grinder

Recommendation:

  • 6 and 6,5 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Note:

  • For a host of grinding applications on different stainless steel grades

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart