{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of strips | 1 pair | |
| Length L | 160 mm | |
| Width B | 2.5 mm | |
| Height H | 22 mm | |
| Height tolerance ± | 0.01 mm | |
| Hardness (HRC) | 60 | |
| Shape description | flat; parallel | |
| Type of product | pairs of parallels |
| Article number | 366744 22 | |
| EAN / GTIN | 4045197558992 | |
| Manufacturer number | 366744 22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |