{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width B | 80 mm | |
| Jaw height H | 28 mm | |
| Jaw length L | 55 mm | |
| For vice width | 80 mm | |
| Clamping face | smooth | |
| Type of product | non-specific clamping jaws |
| Article number | 363024 80 | |
| EAN / GTIN | 4069515050166 | |
| Manufacturer number | 363024 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |