{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Gripp-Aufsatzbacke für Backen-Schnellwechselsystem | |
| Jaw width B | 80 mm | |
| Clamping face | grip toothing | |
| suitable for interchangeable inserts | no | |
| Type of fastening | toolless clamping | |
| Content | 1 pcs. | |
| Type of product | non-specific clamping jaws | |
| Content | pieces |
| Article number | 362636 80 | |
| EAN / GTIN | 4260729450241 | |
| Manufacturer number | GL-X234-080-03-LA-00 | |
| Manufacturer/responsible person | MPL-Cuttingparts GmbH, Hutmacherring 17, 23556 Lübeck, Germany, https://www.mpl-cuttingparts.de/ |