{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping force | 35 kN | |
| Torque | 85 Nm | |
| Weight | 16 kg | |
| Jaw width A | 125 mm | |
| Base body length a | 310 mm | |
| Clamping range b | 0 mm - 208 mm | |
| Base body height c | 87.5 mm | |
| f | 15 mm | |
| G − 0.02 | 48 mm | |
| Longitudinal slot l H7 | 20 mm | |
| L2 | 50 mm | |
| Lmax | 426 mm | |
| m1 ±0.025 | 120 mm | |
| Cross-slot n H7 | 20 mm | |
| u | 13 mm | |
| x | 100 mm | |
| y | 125 mm | |
| Colour code for suitable accessories | Basic | |
| Type of product | Machine vice |
| Article number | 362350 125 | |
| EAN / GTIN | 4250364400046 | |
| Manufacturer number | 6921188000055 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |