{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thickness | 26 mm | |
| Disc diameter | 260 mm | |
| Shape | round | |
| Type of product | rotary plate | |
| Weight | 6 kg |
| Article number | 362260 100 | |
| EAN / GTIN | 4250364401579 | |
| Manufacturer number | 6921013000044 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |