Pivot jaw movable, for type: 125

Article no.: 361660 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
7 pieces in stock 7 pieces available in 5-10 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 124.4 mm
Jaw height h 39.5 mm
Jaw length l 84 mm
suitable for colour code TC; HiPo; LC; LC-GARANT; Titan; Titan2/TitanSense; Duo Plus; LCV125G; NC8; HOLEX NC
Type of product Vice jaws

Identification & Classification

Article number 361660 125
EAN / GTIN 4250364400916
Manufacturer number 6921684020042
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

Movable jaw, one side with serration.

Application:

  • For clamping non-parallel workpieces.
  • For fitting parallel inserts No. 361950; 361960; 361970.

Material:

Hardened steel, ground surfaces.

Suitable for:

NC8, Garant-NC, Titan.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart