{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width b | 96 mm | |
| Width b1 | 64 mm | |
| Jaw height h | 45 mm | |
| Jaw length l | 92 mm | |
| suitable for colour code | Titan; Titan 2; LCV125G | |
| Type of product | Vice jaws |
| Article number | 361353 125 | |
| EAN / GTIN | 4250364402910 | |
| Manufacturer number | 6921834040040 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |